Motion
66506411

Pro-Source
66506411

Square Lid for Use with 32 Gal Square Trash Cans;Gray, Plastic, For Huskee Trash Cans
MI ITEM #11750434
MFR #66506411
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
66506411

Square Lid for Use with 32 Gal Square Trash Cans;Gray, Plastic, For Huskee Trash Cans
MI ITEM #11750434
MFR #66506411

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66506411 32GAL SQUARE GRAY PRO-SOURCE CO

Specifications

  • For Use With
    Trash Cans
  • Shape
    Round
  • Material
    Plastic
  • Container Size Compatibility
    32.00 gal (US)
  • Lid Length
    22 in
  • Brand Compatibilty
    Huskee
  • Lid Width Diameter
    22 in
  • Color
    Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought