Specifications
Dimensions
- Container Size Compatibility32.00 gal (US)
- Lid Width Diameter22-1/4 in
Details
- Brand CompatibiltyHuskee
- ColorGray
- For Use WithTrash Cans
- MaterialPlastic
- ShapeRound
Overview
Mfr description
66506528 32GAL GRAY PRO-SOURCE ROUND LID