Specifications
Dimensions
- Container Size Compatibility32.00 gal (US)
- Lid Width Diameter22-1/4 in
Details
- Brand CompatibiltyHuskee
- ColorRed
- For Use WithTrash Cans
- MaterialPlastic
- ShapeRound
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)