Overview
Mfr description
66506940 55GAL ROUND GRAY PRO-SOURCE REC
Specifications
- For Use WithTrash Cans
- ShapeRound
- MaterialPlastic
- Container Size Compatibility55.00 gal (US)
- Brand CompatibiltyHuskee
- Lid Width Diameter27-1/2 in
- ColorGray
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data