Motion
66507161

Pro-Source
66507161

32 oz Bottle 9-7/8" Dip Tube Length
Mi Item #11750451
MFR #66507161
Price$1.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
66507161

32 oz Bottle 9-7/8" Dip Tube Length
Mi Item #11750451
MFR #66507161

Mfr description
66507161 32OZ TRANSLUCENT PRO-SOURCE PLA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.50/each

Specifications

Dimensions

  • Dip Tube Length
    9-7/8 in

Details

  • Container Capacity
    32 oz
  • Type
    Bottle Only
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)