Motion
66507187

Pro-Source
66507187

Trigger Sprayer Red, 9-3/4" Dip Tube Length
Mi Item #11750453
MFR #66507187
Price$7.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
66507187

Trigger Sprayer Red, 9-3/4" Dip Tube Length
Mi Item #11750453
MFR #66507187

Mfr description
66507187 HIGH OUTPUT PLASTIC PRO-SOURCE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.70/each

Specifications

Dimensions

  • Dip Tube Length
    9-3/4 in

Details

  • Trigger Sprayer Color
    Red
  • Type
    Trigger Sprayer Only
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)