Motion
66507252

Pro-Source
66507252

40 oz Liquid Hand Soap Dispenser Stainless Steel, Chrome, Hanging Mount, ADA Compliant
MI ITEM #11750455
MFR #66507252
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
66507252

40 oz Liquid Hand Soap Dispenser Stainless Steel, Chrome, Hanging Mount, ADA Compliant
MI ITEM #11750455
MFR #66507252

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66507252 40OZ HORIZONTAL SS PRO-SOURCE S

Specifications

  • Mounting Style
    Hanging
  • Material
    Stainless Steel
  • Capacity
    40 oz
  • Finish
    Chrome
  • Form
    Liquid
  • Type
    Hand Soap Dispenser
  • ADA Compliant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought