Motion
66507260

Pro-Source
66507260

Lotion, Hand Soap & Hand Sanitizer Dispenser - Hanging
MI ITEM #11750456
MFR #66507260
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
66507260

Lotion, Hand Soap & Hand Sanitizer Dispenser - Hanging
MI ITEM #11750456
MFR #66507260

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • ADA Compliant
    No
  • Capacity
    40 oz
  • Finish
    Chrome
  • Form
    Liquid
  • Material
    Stainless Steel
  • Mounting Style
    Hanging
  • Type
    Hand Soap Dispenser

Overview

Mfr description
66507260 40OZ VERTICAL SS PRO-SOURCE SOA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought