Motion
66817750

Pro-Source
66817750

1/2" Inlet, Automatic Tank Condensate Drain Kit-1/2" NPT Outlet, 21 to 232 psi
MI ITEM #11750457
MFR #66817750
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
66817750

1/2" Inlet, Automatic Tank Condensate Drain Kit-1/2" NPT Outlet, 21 to 232 psi
MI ITEM #11750457
MFR #66817750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66817750 1/2 NPT 232 PSI RPLCMNT AUTO DR

Specifications

  • Inlet size
    1/2 in
  • Outlet Size
    1/2 in
  • Maximum Working Pressure
    232.00 psi
  • Minimum Working Pressure
    21.000 psi
  • Style
    Automatic Tank Drain Kit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought