Motion
66828211

Pro-Source
66828211

1/2" Inlet, Mechanical Float Condensate Drain-1/2" NPT Outlet, 45 to 230 psi
MI ITEM #11750458
MFR #66828211
Price$210.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
66828211

1/2" Inlet, Mechanical Float Condensate Drain-1/2" NPT Outlet, 45 to 230 psi
MI ITEM #11750458
MFR #66828211

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$210.38/each

Specifications

Dimensions

  • Inlet size
    1/2 in
  • Outlet Size
    1/2 in

Details

  • Capacity
    1 gpm
  • Includes
    Balance Vent
  • Maximum Bar
    16
  • Maximum Working Pressure
    230.00 psi
  • Minimum Working Pressure
    45.000 psi
  • Style
    Mechanical Float Drain

Overview

Mfr description
66828211 1/2 NPT FLOAT ACTVTD EXTERNAL A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought