Motion
69370567

Pro-Source
69370567

1/4" Collet, Straight Handle, Air Straight Die Grinder 40,000 RPM, Rear Exhaust, 1.71 CFM, 0.45 hp, 90 psi, 1/4 NPT Inlet
Mi Item #11750465
MFR #69370567
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
69370567

1/4" Collet, Straight Handle, Air Straight Die Grinder 40,000 RPM, Rear Exhaust, 1.71 CFM, 0.45 hp, 90 psi, 1/4 NPT Inlet
Mi Item #11750465
MFR #69370567

Mfr description
69370567 1/4" SHANK 40000 RPM TURBINE GR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Collet Size
    1/4 in
  • Inlet Size
    18 NPT

Details

  • Air Consumption
    1.71 cfm
  • Air Pressure
    6.30 bar
  • Exhaust Type
    Rear
  • Horsepower
    0.45 hp
  • Speed
    40,000 rpm
  • Style
    Straight Die Grinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)