Motion
72414113

Pro-Source
72414113

0.16 ID, 1/4 Thread, 25' Long, Red or Blue Polyurethane Coiled & Self Storing Hose;125 Max psi, Male Swivel x Male Swivel
MI ITEM #11750470
MFR #72414113
List Price$86.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
72414113

0.16 ID, 1/4 Thread, 25' Long, Red or Blue Polyurethane Coiled & Self Storing Hose;125 Max psi, Male Swivel x Male Swivel
MI ITEM #11750470
MFR #72414113

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$86.40/each for your price

Overview

Mfr description
72414113 .160X1/4X25' SS POLY RECOIL HOS

Specifications

  • Maximum Working Pressure
    125 psi
  • Length
    25 ft
  • Inside Diameter
    0.1600 in
  • Fitting Type
    Male Swivel x Male Swivel
  • Color
    Red or Blue
  • Material
    Polyurethane
  • Thread Size
    1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought