Motion
72414139

Pro-Source
72414139

1/4" ID, 1/4 Thread, 20' Long, Red or Blue Polyurethane Coiled & Self Storing Hose;147 Max psi, Male Swivel x Male Swivel
Mi Item #11750472
MFR #72414139
Price$73.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
72414139

1/4" ID, 1/4 Thread, 20' Long, Red or Blue Polyurethane Coiled & Self Storing Hose;147 Max psi, Male Swivel x Male Swivel
Mi Item #11750472
MFR #72414139

Mfr description
72414139 1/4X1/4X20' SS POLY RECOIL HOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.66/each

Specifications

Dimensions

  • Inside Diameter
    1/4 in
  • Length
    20 ft
  • Outside Diameter
    3/8 in
  • Thread Size
    1/4

Details

  • Color
    Red or Blue
  • Fitting Type
    Male Swivel x Male Swivel
  • Material
    Polyurethane
  • Maximum Working Pressure
    147 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)