Motion
72414170

Pro-Source
72414170

1/4" ID, 1/4 Thread, 30' Long, Red or Blue Polyurethane Coiled & Self Storing Hose;147 Max psi, Male Swivel x Male Swivel
MI ITEM #11750476
MFR #72414170
List Price$118.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
72414170

1/4" ID, 1/4 Thread, 30' Long, Red or Blue Polyurethane Coiled & Self Storing Hose;147 Max psi, Male Swivel x Male Swivel
MI ITEM #11750476
MFR #72414170

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$118.10/each for your price

Overview

Mfr description
72414170 1/4X1/4X30' SS POLY RECOIL HOSE

Specifications

  • Maximum Working Pressure
    147 psi
  • Length
    30 ft
  • Inside Diameter
    1/4 in
  • Fitting Type
    Male Swivel x Male Swivel
  • Color
    Red or Blue
  • Material
    Polyurethane
  • Outside Diameter
    3/8 in
  • Thread Size
    1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought