Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
72414196

5/16" ID, 1/4 Thread, 20' Long, Red or Blue Polyurethane Coiled & Self Storing Hose;120 Max psi, Male Swivel x Male Swivel
MI ITEM #11750478
MFR #72414196

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
72414196 5/16X1/4X20' SS POLY RECOIL HOS

Specifications

  • Maximum Working Pressure
    120 psi
  • Length
    20 ft
  • Inside Diameter
    5/16 in
  • Fitting Type
    Male Swivel x Male Swivel
  • Color
    Red or Blue
  • Material
    Polyurethane
  • Outside Diameter
    15/32 in
  • Thread Size
    1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought