Motion
72414311

Pro-Source
72414311

1/4" ID, 1/4 Thread, 15' Long, Red or Blue Polyurethane Coiled & Self Storing Hose;Male Swivel x Male Swivel
MI ITEM #11750489
MFR #72414311
List Price$128.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
72414311

1/4" ID, 1/4 Thread, 15' Long, Red or Blue Polyurethane Coiled & Self Storing Hose;Male Swivel x Male Swivel
MI ITEM #11750489
MFR #72414311

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$128.45/each for your price

Overview

Mfr description
72414311 1/4" X 15' W/QD CPLR POLY RECOI

Specifications

  • Length
    15 ft
  • Inside Diameter
    1/4 in
  • Fitting Type
    Male Swivel x Male Swivel
  • Color
    Red or Blue
  • Material
    Polyurethane
  • Thread Size
    1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought