Motion
72414345

Pro-Source
72414345

1/4" ID, 1/4 Thread, 25' Long, Red or Blue Nylon Coiled & Self Storing Hose;240 Max psi, Industrial Interchange Coupler x Plug
MI ITEM #11750492
MFR #72414345
List Price$114.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
72414345

1/4" ID, 1/4 Thread, 25' Long, Red or Blue Nylon Coiled & Self Storing Hose;240 Max psi, Industrial Interchange Coupler x Plug
MI ITEM #11750492
MFR #72414345

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$114.55/each for your price

Overview

Mfr description
72414345 1/4" X25' W/COUPLER INDNYLON RE

Specifications

  • Maximum Working Pressure
    240 psi
  • Length
    25 ft
  • Inside Diameter
    1/4 in
  • Fitting Type
    Industrial Interchange Coupler x Plug
  • Color
    Red or Blue
  • Material
    Nylon
  • Outside Diameter
    0.3125 in
  • Thread Size
    1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought