Motion
72414352

Pro-Source
72414352

1/4" ID, 1/4 Thread, 50' Long, Red or Blue Nylon Coiled & Self Storing Hose;240 Max psi, Industrial Interchange Coupler x Plug
Mi Item #11750493
MFR #72414352
Price$150.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
72414352

1/4" ID, 1/4 Thread, 50' Long, Red or Blue Nylon Coiled & Self Storing Hose;240 Max psi, Industrial Interchange Coupler x Plug
Mi Item #11750493
MFR #72414352

Mfr description
72414352 1/4" X50' W/COUPLER INDNYLON RE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$150.25/each

Specifications

Dimensions

  • Inside Diameter
    1/4 in
  • Length
    50 ft
  • Outside Diameter
    0.3125 in
  • Thread Size
    1/4

Details

  • Color
    Red or Blue
  • Fitting Type
    Industrial Interchange Coupler x Plug
  • Material
    Nylon
  • Maximum Working Pressure
    240 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)