Motion
72951189

Pro-Source
72951189

Plastic Wringer 20" Long x 15" High x 20" Wide, Yellow
MI ITEM #11750498
MFR #72951189
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
72951189

Plastic Wringer 20" Long x 15" High x 20" Wide, Yellow
MI ITEM #11750498
MFR #72951189

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72951189 8-16 OZ YELLOW DOWNWARD PRESSUR

Specifications

  • Wringer Type
    Down Press
  • Wringer Body Material
    Plastic
  • Bucket Material
    Plastic
  • Length
    20 in
  • Width
    20 in
  • Height
    15 in
  • Type
    Wringer
  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought