Motion
74380908

Pro-Source
74380908

Engine Cleaning Blow Gun Kit; 1/4 Inlet, 120 Max psi
Mi Item #11750501
MFR #74380908
Price$28.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
74380908

Engine Cleaning Blow Gun Kit; 1/4 Inlet, 120 Max psi
Mi Item #11750501
MFR #74380908

Mfr description
74380908 1/4"AIR INLT 4'HOSE ENGINE CLEA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.70/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT

Details

  • Air Pressure
    120 psi
  • Description
    10" Extension Lever Blow Gun w/4' Suction Hose
  • Includes
    4FT Suction Hose, Aluminum Blow Gun, Steel Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)