Specifications
Dimensions
- Inlet Size1/4 NPT
Details
- Air Pressure120 psi
- Description2' Extension Lever Blow Gun w/4' Suction Hose
- Includes2FT Steel Tube, 4FT Suction Hose, Aluminum Blow Gun
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)