Motion
74381096

Pro-Source
74381096

40' Spring Retractable Hose Reel - 300 psi, Hose Included
MI ITEM #11750504
MFR #74381096
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
74381096

40' Spring Retractable Hose Reel - 300 psi, Hose Included
MI ITEM #11750504
MFR #74381096

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitting Size
    1/4 NPT
  • Hose Inside Diameter
    3/8 in
  • Hose Length
    40 ft
  • Overall Length
    15.350 in
  • Overall Width
    5.9100 in

Details

  • Application
    Air
  • Color
    Blue
  • Description Keyword
    Hose Reels
  • Hose Included
    Yes
  • Hose Material
    PU
  • Material
    Steel
  • Maximum Working Pressure
    300 psi
  • Style
    Spring Retractable

Overview

Mfr description
74381096 3/8"X40' 300PSI AUTO-REWND AIR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought