Motion
74381435

Pro-Source
74381435

1/4 NPT Port, Zinc Dial Air Regulator 10 to 120 psi Range, 120 Max psi Supply Pressure, 1/4" Gauge Port Thread, 1.97" Wide x 1.97" High
Mi Item #11750505
MFR #74381435
Price$23.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
74381435

1/4 NPT Port, Zinc Dial Air Regulator 10 to 120 psi Range, 120 Max psi Supply Pressure, 1/4" Gauge Port Thread, 1.97" Wide x 1.97" High
Mi Item #11750505
MFR #74381435

Mfr description
74381435 1/4"MFPT ZINC AIR REGULATOR CON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.38/each

Specifications

Dimensions

  • Gauge Port Thread Size
    1/4
  • Height
    1.970 in
  • Outlet Port Size
    1/4 in
  • Port Size
    1/4 NPT
  • Width
    1.9700 in

Details

  • Fluid Type
    Compressed Air
  • Inlet Port Type
    Straight
  • Material
    Zinc
  • Maximum Supply Pressure
    120 psi
  • Maximum Temperature
    122 °F
  • Minimum Temperature
    32 °F
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge
  • Range
    10 - 120
  • Set Pressure Range
    10 to 120 psi
  • Type
    Dial Air Regulator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)