Motion
74381443

Pro-Source
74381443

1/4 NPT Port, Brass Dial Air Regulator 10 to 160 psi Range, 120 Max psi Supply Pressure, 1/4" Gauge Port Thread, 2.36" Wide x 1.653" High
Mi Item #11750506
MFR #74381443
Price$26.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
74381443

1/4 NPT Port, Brass Dial Air Regulator 10 to 160 psi Range, 120 Max psi Supply Pressure, 1/4" Gauge Port Thread, 2.36" Wide x 1.653" High
Mi Item #11750506
MFR #74381443

Mfr description
74381443 1/4"MFPT BRASS AIR REGULATOR CO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.48/each

Specifications

Dimensions

  • Gauge Port Thread Size
    1/4
  • Height
    1.653 in
  • Outlet Port Size
    1/4 in
  • Port Size
    1/4 NPT
  • Width
    2.3600 in

Details

  • Fluid Type
    Compressed Air
  • Inlet Port Type
    Straight
  • Material
    Brass
  • Maximum Supply Pressure
    120 psi
  • Maximum Temperature
    122 °F
  • Minimum Temperature
    32 °F
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge
  • Range
    10 -160
  • Set Pressure Range
    10 to 160 psi
  • Type
    Dial Air Regulator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)