Motion
74511478

Pro-Source
74511478

11-1/2" High x 8-1/2" Wide Round Steel Shovel 48" Long Wood Straight Handle, Front Turned
MI ITEM #11750507
MFR #74511478
Price$67.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
74511478

11-1/2" High x 8-1/2" Wide Round Steel Shovel 48" Long Wood Straight Handle, Front Turned
MI ITEM #11750507
MFR #74511478

Mfr description
74511478 48"L 9-1/2X11-1/2" WOOD ROUND P
  • Steel is a commonly used material due to its strength and durability. It is used for digging, picking up snow and general purpose applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.55/each

Specifications

Dimensions

  • Blade Height
    11-1/2 in
  • Blade Width
    8-1/2 in
  • Handle Length
    48 in

Details

  • Blade Material
    Steel
  • Blade Type
    Round
  • Color
    Black
  • Handle Material
    Wood
  • Handle Type
    Straight
  • PSC Code
    5110
  • Step Type
    Front Turned
  • Type
    Shovel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)