1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
74511643
13-3/4" High x 11" Wide Square Steel Shovel 34" Long Wood D-Grip Handle
MI ITEM #
11750514
MFR #
74511643
Price
$69.15
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Digging Tools
Shovels and Spades
Pro-Source 74511643
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
74511643
13-3/4" High x 11" Wide Square Steel Shovel 34" Long Wood D-Grip Handle
MI ITEM #
11750514
MFR #
74511643
Mfr description
74511643 34"LX11"WITH D GRIP GENERAL PUR
Steel is a commonly used material due to its strength and durability. It is used for digging, picking up snow and general purpose applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$69
.15
/each
Add to Cart
Specifications
Dimensions
Blade Height
13-3/4 in
Blade Width
11 in
Handle Length
34 in
Details
Blade Material
Steel
Blade Type
Square
Color
Black
Handle Material
Wood
Handle Type
D-Grip
PSC Code
5110
Type
Shovel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items