1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
74511650
14-1/2" High x 18-1/2" Wide Square Plastic Shovel 29" Long Wood D-Grip Handle
MI ITEM #
11750515
MFR #
74511650
Price
$79.35
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Digging Tools
Shovels and Spades
Pro-Source 74511650
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
74511650
14-1/2" High x 18-1/2" Wide Square Plastic Shovel 29" Long Wood D-Grip Handle
MI ITEM #
11750515
MFR #
74511650
Mfr description
74511650 29LX18DX14W D HDLE SNOW / GRAIN
Plastic is corrosion resistant and is used for picking up chemical compounds and scooping materials in food services, healthcare and other industries where environmental safety is a concern.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$79
.35
/each
Add to Cart
Specifications
Dimensions
Blade Height
14-1/2 in
Blade Width
18-1/2 in
Handle Length
29 in
Details
Blade Material
Plastic
Blade Type
Square
Color
Gray
Handle Material
Wood
Handle Type
D-Grip
PSC Code
5110
Type
Shovel
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items