Specifications
Dimensions
- Contents(2) Rear End Plates 80214, Spring Pin 80217-13, Cylinder 80218-22, Spacer 80219, (3) Planet Gears 80223
- Drive Size3/8 in
Details
- Accessory TypeRebuild Kit
- For Use With3/8" Reversible Pneumatic Drill 5560002145JP
- PSC Code5130
Overview
Mfr description
78020856 REBUILD KIT 3/8"PISTOL PNEU PIS