Motion
78020906 7" 19 PC NEEDLES REPLACE NEEDLE

Pro-Source
78020906 7" 19 PC NEEDLES REPLACE NEEDLE

19 Piece, 7 Inch Long Needle Scaler Replacement Needle Set 3mm Needle Diameter, For Use with Needle Scalers, Includes (19) 3 x 180mm Replacement Needles
Mi Item #11750533
MFR #78020906 7" 19 PC NEEDLES REPLACE NEEDLE
Price$18.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78020906 7" 19 PC NEEDLES REPLACE NEEDLE

19 Piece, 7 Inch Long Needle Scaler Replacement Needle Set 3mm Needle Diameter, For Use with Needle Scalers, Includes (19) 3 x 180mm Replacement Needles
Mi Item #11750533
MFR #78020906 7" 19 PC NEEDLES REPLACE NEEDLE

Mfr description
78020906 7" 19 PC NEEDLES REPLACE NEEDLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.38/each

Specifications

Dimensions

  • Needle Diameter
    3.00 mm
  • Overall Length
    177.80 mm, 7 in

Details

  • For Use With
    Needle Scalers
  • Includes
    (19) 3 x 180 mm Replacement Needles
  • Number Of Pieces
    19
  • PSC Code
    5130
  • Type
    Replacement Needle Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)