Motion
78251261

Pro-Source
78251261

1/2" NPT Inline Speed Control Valve, 0 to 140.78 psi & Aluminum Alloy Material
Mi Item #11750558
MFR #78251261
Price$34.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78251261

1/2" NPT Inline Speed Control Valve, 0 to 140.78 psi & Aluminum Alloy Material
Mi Item #11750558
MFR #78251261

Mfr description
78251261 1/2 NPT INLINE SPEED CONTROL VA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.73/each

Specifications

Dimensions

  • Female Thread Size
    1/2 in

Details

  • Material
    Aluminum Alloy
  • Maximum Working Pressure
    140.78 psi
  • Minimum PSI
    0.0
  • Type
    Speed Control
  • Valve Type
    Inline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)