Motion
78251287

Pro-Source
78251287

1/4" NPT Inline Speed Control Valve, 0 to 140.78 psi & Aluminum Alloy Material
MI ITEM #11750560
MFR #78251287
List Price$29.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78251287

1/4" NPT Inline Speed Control Valve, 0 to 140.78 psi & Aluminum Alloy Material
MI ITEM #11750560
MFR #78251287

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.18/each for your price

Overview

Mfr description
78251287 1/4 NPT INLINE SPEED CONTROL VA

Specifications

  • Female Thread Size
    1/4 in
  • Material
    Aluminum Alloy
  • Maximum Working Pressure
    140.78 psi
  • Minimum PSI
    0.0
  • Type
    Speed Control
  • Valve Type
    Inline

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought