Motion
78254976

Pro-Source
78254976

3/8" NPT x 5/16" Tube OD Right Angle Flow Control Valve, 0 to 113.76 psi & Techno Polymer, Brass, Steel Material
Mi Item #11750568
MFR #78254976
Price$19.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78254976

3/8" NPT x 5/16" Tube OD Right Angle Flow Control Valve, 0 to 113.76 psi & Techno Polymer, Brass, Steel Material
Mi Item #11750568
MFR #78254976

Mfr description
78254976 3/8NPT X 5/16OD TUBE RIGHT ANG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.48/each

Specifications

Dimensions

  • Male Thread Size
    3/8 in
  • Tube Outside Diameter
    5/16 in

Details

  • Material
    Techno Polymer, Brass, Steel
  • Maximum Working Pressure
    113.76 psi
  • Minimum PSI
    0.0
  • Type
    Flow Control
  • Valve Type
    Right Angle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)