Motion
78254984

Pro-Source
78254984

3/8" NPT x 3/8" Tube OD Right Angle Flow Control Valve, 0 to 113.76 psi & Techno Polymer, Brass, Steel Material
Mi Item #11750569
MFR #78254984
Price$20.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78254984

3/8" NPT x 3/8" Tube OD Right Angle Flow Control Valve, 0 to 113.76 psi & Techno Polymer, Brass, Steel Material
Mi Item #11750569
MFR #78254984

Mfr description
78254984 3/8NPT X 3/8 OD TUBE RIGHT ANG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.65/each

Specifications

Dimensions

  • Male Thread Size
    3/8 in
  • Tube Outside Diameter
    3/8 in

Details

  • Material
    Techno Polymer, Brass, Steel
  • Maximum Working Pressure
    113.76 psi
  • Minimum PSI
    0.0
  • Type
    Flow Control
  • Valve Type
    Right Angle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)