Motion
78254992

Pro-Source
78254992

3/8" NPT x 1/4" Tube OD Right Angle Flow Control Valve, 0 to 113.76 psi & Techno Polymer, Brass, Steel Material
MI ITEM #11750570
MFR #78254992
List Price$19.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78254992

3/8" NPT x 1/4" Tube OD Right Angle Flow Control Valve, 0 to 113.76 psi & Techno Polymer, Brass, Steel Material
MI ITEM #11750570
MFR #78254992

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.48/each for your price

Overview

Mfr description
78254992 3/8NPT X 1/4OD TUBE RIGHT ANG F

Specifications

  • Male Thread Size
    3/8 in
  • Material
    Techno Polymer, Brass, Steel
  • Maximum Working Pressure
    113.76 psi
  • Minimum PSI
    0.0
  • Tube Outside Diameter
    1/4 in
  • Type
    Flow Control
  • Valve Type
    Right Angle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought