Motion
78255015

Pro-Source
78255015

1/4" NPT x 5/16" Tube OD Right Angle Flow Control Valve, 0 to 113.76 psi & Techno Polymer, Brass, Steel Material
MI ITEM #11750572
MFR #78255015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78255015

1/4" NPT x 5/16" Tube OD Right Angle Flow Control Valve, 0 to 113.76 psi & Techno Polymer, Brass, Steel Material
MI ITEM #11750572
MFR #78255015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78255015 1/4NPT X 5/16OD TUBE RIGHT ANG

Specifications

  • Male Thread Size
    1/4 in
  • Material
    Techno Polymer, Brass, Steel
  • Maximum Working Pressure
    113.76 psi
  • Minimum PSI
    0.0
  • Tube Outside Diameter
    5/16 in
  • Type
    Flow Control
  • Valve Type
    Right Angle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought