Overview
Mfr description
78255056 1/8NPT X 5/32OD TUBE RIGHT ANG
Specifications
- Male Thread Size1/8 in
- MaterialTechno Polymer, Brass, Steel
- Maximum Working Pressure113.76 psi
- Minimum PSI0.0
- Tube Outside Diameter5/32 in
- TypeFlow Control
- Valve TypeRight Angle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data