Motion
78255064

Pro-Source
78255064

1/4" Male NPT x 1/4" Female NPT Right Angle Flow Control Valve, 0 to 113.76 psi & Nickel Plated Brass Material
Mi Item #11750577
MFR #78255064
Price$31.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78255064

1/4" Male NPT x 1/4" Female NPT Right Angle Flow Control Valve, 0 to 113.76 psi & Nickel Plated Brass Material
Mi Item #11750577
MFR #78255064

Mfr description
78255064 1/4X1/4 NPT FEMALE RIGHT ANG FL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.58/each

Specifications

Dimensions

  • Female Thread Size
    1/4 in
  • Male Thread Size
    1/4 in

Details

  • Material
    Nickel Plated Brass
  • Maximum Working Pressure
    113.76 psi
  • Minimum PSI
    0.0
  • Type
    Flow Control
  • Valve Type
    Right Angle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)