Motion
78255072

Pro-Source
78255072

1/8" Male NPT x 1/8" Female NPT Right Angle Flow Control Valve, 0 to 113.76 psi & Nickel Plated Brass Material
MI ITEM #11750578
MFR #78255072
Price$28.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78255072

1/8" Male NPT x 1/8" Female NPT Right Angle Flow Control Valve, 0 to 113.76 psi & Nickel Plated Brass Material
MI ITEM #11750578
MFR #78255072

Mfr description
78255072 1/8X1/8 NPT FEMALE RIGHT ANG FL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.00/each

Specifications

Dimensions

  • Female Thread Size
    1/8 in
  • Male Thread Size
    1/8 in

Details

  • Material
    Nickel Plated Brass
  • Maximum Working Pressure
    113.76 psi
  • Minimum PSI
    0.0
  • Type
    Flow Control
  • Valve Type
    Right Angle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)