Overview
Mfr description
78256856 3/8 NPT INLINE FLOW CONTROL VAL
Specifications
- Female Thread Size3/8 in
- MaterialAluminum Alloy
- Maximum Working Pressure140.78 psi
- Minimum PSI0.0
- TypeFlow Control
- Valve TypeInline
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data