Motion
78256864

Pro-Source
78256864

1/8" NPT Inline Flow Control Valve, 0 to 140.78 psi & Aluminum Alloy Material
MI ITEM #11750582
MFR #78256864
List Price$20.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78256864

1/8" NPT Inline Flow Control Valve, 0 to 140.78 psi & Aluminum Alloy Material
MI ITEM #11750582
MFR #78256864

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.63/each for your price

Overview

Mfr description
78256864 1/8 NPT INLINE FLOW CONTROL VAL

Specifications

  • Female Thread Size
    1/8 in
  • Material
    Aluminum Alloy
  • Maximum Working Pressure
    140.78 psi
  • Minimum PSI
    0.0
  • Type
    Flow Control
  • Valve Type
    Inline

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought