Overview
Mfr description
78256906 1/4 OD TUBE INLINE FLOW CONTROL
Specifications
- MaterialTechno Polymer, Brass, Steel
- Maximum Working Pressure113.76 psi
- Minimum PSI0.0
- Tube Outside Diameter1/4 in
- TypeFlow Control
- Valve TypeInline
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data