Motion
78256955

Pro-Source
78256955

1/4" Male NPT x 1/4" Tube OD Flow Control Offset Inline Valve, 0 to 113.76 psi & Techno Polymer, Brass, Steel Material
Mi Item #11750590
MFR #78256955
Price$26.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78256955

1/4" Male NPT x 1/4" Tube OD Flow Control Offset Inline Valve, 0 to 113.76 psi & Techno Polymer, Brass, Steel Material
Mi Item #11750590
MFR #78256955

Mfr description
78256955 1/4NPT X 1/4OD TUBE METER OUT F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.83/each

Specifications

Dimensions

  • Male Thread Size
    1/4 in
  • Port Size
    1/4
  • Tube Outside Diameter
    1/4 in

Details

  • Material
    Techno Polymer, Brass, Steel
  • Maximum Working Pressure
    113.76 psi
  • Minimum PSI
    0.0
  • Type
    Flow Control
  • Valve Type
    Flow Control Offset Inline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)