Motion
78257003

Pro-Source
78257003

10-32 Male NPT x 1/4" Tube OD Miniature Exhaust Valve, 0 to 113.76 psi & Techno Polymer, Brass, Steel Material
MI ITEM #11750592
MFR #78257003
Price$24.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78257003

10-32 Male NPT x 1/4" Tube OD Miniature Exhaust Valve, 0 to 113.76 psi & Techno Polymer, Brass, Steel Material
MI ITEM #11750592
MFR #78257003

Mfr description
78257003 10-32X1/4OD MINI EXHST FLOW CON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.08/each

Specifications

Dimensions

  • Male Thread Size
    10-32 in
  • Port Size
    10-32
  • Tube Outside Diameter
    1/4 in

Details

  • Material
    Techno Polymer, Brass, Steel
  • Maximum Working Pressure
    113.76 psi
  • Minimum PSI
    0.0
  • Type
    Flow Control
  • Valve Type
    Miniature Exhaust

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)