Overview
Mfr description
78257011 1/4X1/4OD MINI EXHAUST FLOW CON
Specifications
- Port Size1/4
- Male Thread Size1/4 in
- MaterialTechno Polymer, Brass, Steel
- Maximum Working Pressure113.76 psi
- Minimum PSI0.0
- Tube Outside Diameter1/4 in
- TypeFlow Control
- Valve TypeMiniature Exhaust
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data