Overview
Mfr description
78257045 3/8X3/8OD BANJO COMPACT FLOW CO
Specifications
- Port Size3/8
- Male Thread Size3/8 in
- MaterialTechno Polymer, Brass, Steel
- Maximum Working Pressure113.76 psi
- Minimum PSI0.0
- Tube Outside Diameter3/8 in
- TypeFlow Control
- Valve TypeCompact Banjo
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data