Motion
78257094

Pro-Source
78257094

3/8" Male NPT x 3/8" Tube OD Flow Control Offset Inline Valve, 0 to 113.76 psi & Techno Polymer, Brass, Steel Material
MI ITEM #11750600
MFR #78257094
List Price$26.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78257094

3/8" Male NPT x 3/8" Tube OD Flow Control Offset Inline Valve, 0 to 113.76 psi & Techno Polymer, Brass, Steel Material
MI ITEM #11750600
MFR #78257094

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.33/each for your price

Overview

Mfr description
78257094 3/8NPT X 3/8OD TUBE METER OUT F

Specifications

  • Port Size
    3/8
  • Male Thread Size
    3/8 in
  • Material
    Techno Polymer, Brass, Steel
  • Maximum Working Pressure
    113.76 psi
  • Minimum PSI
    0.0
  • Tube Outside Diameter
    3/8 in
  • Type
    Flow Control
  • Valve Type
    Flow Control Offset Inline

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought