Motion
78257276

Pro-Source
78257276

3/8" Male NPT x 3/8" Tube OD Tamper Resistant Valve, 0 to 113.76 psi & Nickel Plated Brass Material
Mi Item #11750602
MFR #78257276
Price$38.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78257276

3/8" Male NPT x 3/8" Tube OD Tamper Resistant Valve, 0 to 113.76 psi & Nickel Plated Brass Material
Mi Item #11750602
MFR #78257276

Mfr description
78257276 3/8 NPT X 3/8 TUBE TAMPER RES F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.18/each

Specifications

Dimensions

  • Male Thread Size
    3/8 in
  • Port Size
    3/8
  • Tube Outside Diameter
    3/8 in

Details

  • Material
    Nickel Plated Brass
  • Maximum Working Pressure
    113.76 psi
  • Minimum PSI
    0.0
  • Type
    Flow Control
  • Valve Type
    Tamper Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)