Motion
78257284

Pro-Source
78257284

1/8" Male NPT x 1/4" Tube OD Tamper Resistant Valve, 0 to 113.76 psi & Nickel Plated Brass Material
MI ITEM #11750603
MFR #78257284
List Price$24.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78257284

1/8" Male NPT x 1/4" Tube OD Tamper Resistant Valve, 0 to 113.76 psi & Nickel Plated Brass Material
MI ITEM #11750603
MFR #78257284

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.50/each for your price

Overview

Mfr description
78257284 1/8 NPT X 1/4 TUBE TAMPER RES F

Specifications

  • Port Size
    1/8
  • Male Thread Size
    1/8 in
  • Material
    Nickel Plated Brass
  • Maximum Working Pressure
    113.76 psi
  • Minimum PSI
    0.0
  • Tube Outside Diameter
    1/4 in
  • Type
    Flow Control
  • Valve Type
    Tamper Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought