Motion
78257292

Pro-Source
78257292

1/4" Male NPT x 1/4" Tube OD Tamper Resistant Valve, 0 to 113.76 psi & Nickel Plated Brass Material
Mi Item #11750604
MFR #78257292
Price$24.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78257292

1/4" Male NPT x 1/4" Tube OD Tamper Resistant Valve, 0 to 113.76 psi & Nickel Plated Brass Material
Mi Item #11750604
MFR #78257292

Mfr description
78257292 1/4 NPT X 1/4 TUBE TAMPER RES F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.50/each

Specifications

Dimensions

  • Male Thread Size
    1/4 in
  • Port Size
    1/4
  • Tube Outside Diameter
    1/4 in

Details

  • Material
    Nickel Plated Brass
  • Maximum Working Pressure
    113.76 psi
  • Minimum PSI
    0.0
  • Type
    Flow Control
  • Valve Type
    Tamper Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)