Motion
78257300

Pro-Source
78257300

1/4" Male NPT x 3/8" Tube OD Tamper Resistant Valve, 0 to 113.76 psi & Nickel Plated Brass Material
MI ITEM #11750605
MFR #78257300
Price$38.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78257300

1/4" Male NPT x 3/8" Tube OD Tamper Resistant Valve, 0 to 113.76 psi & Nickel Plated Brass Material
MI ITEM #11750605
MFR #78257300

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$38.18/each

Specifications

Dimensions

  • Male Thread Size
    1/4 in
  • Port Size
    1/4
  • Tube Outside Diameter
    3/8 in

Details

  • Material
    Nickel Plated Brass
  • Maximum Working Pressure
    113.76 psi
  • Minimum PSI
    0.0
  • Type
    Flow Control
  • Valve Type
    Tamper Resistant

Overview

Mfr description
78257300 1/4 NPT X 3/8 TUBE TAMPER RES F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought